PORTWEST CD886 WX2 ECO STRETCH WORK TROUSERS BLACK 40R
PORTWEST CD886BK - BLACK WX2 STRETCH SUSTAINABLE WORK TROUSERS
See technical informationSee documentsReferences
Portwest:CD886BKR40
Rubix:248A8206
EAN:5036108379774

Documents
Product details : PORTWEST CD886 WX2 ECO STRETCH WORK TROUSERS BLACK 40R
The 4 pockets provide excellent storage without adding bulk to the garment. Side elastic and 4 way stretch provide superior comfort and suitability on this work trouser and all in a recycled polyester.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 40 |
| Main material | elastane |
| Secondary colour | no secondary color |
| Grammage | 195 g/m² |
| Material | elastane / recycled polyester |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- Usually arrives within 14 working days
Size
40