PORTWEST EC40 - Eco Hi-Vis Trouser
Colour | orange |
---|---|
Size | 38 |
Class EN20471 | 2 |
Colour | orange |
---|---|
Size | 38 |
Class EN20471 | 2 |
Main material | polyester |
Knee pad pocket | yes |
Grammage | 245 g/m² |
Material | 65% recycled polyester, 35% cotton |
Usually arrives within 14 working days