PORTWEST FLEECE VEST F301 HI-VIS YELLOW/MARINE
The Portwest reflective fleece jacket F301 is orange in color and features reflective striping on both the torso and arms. At the bottom of the sleeves and torso of this work jacket is a strip in navy blue coloring. This is a classic model with a roomy fit.
This fleece jacket has an anti-pill finish so that the look of the jacket is preserved as much as possible. The material is Anti Pill fleece fabric with UPF50+ UV protection, blocking 98% of UV rays. The reflective striping helps in being visible in more dark conditions. The reflective jacket is equipped with 3 convenient storage pockets and has a front zipper closure. The exterior is made of 100% polyester with 300 gram Anti Pill Fleece finish. The boddy lining is 100% polyster mesh and the sleeve is 100% polyester taffeta. Both based on 60 gram cloth weight.
The jacket should not go in the dryer and machine wash at a maximum of 40 degrees Celsius.
Colour | Yellow |
---|---|
Size | S |
Class EN20471 | 3 |
Main material | Polyester |
Grammage | 300 g/m² |
Secondary colour | Navy |
Material | 100% Polyester, Anti-Pill finish Fleece |
In stock: Next day delivery