PORTWEST FW84 STEEL PVC FOOD WELLINGTON S4 FO WHITE EU43 UK9
PORTWEST FOOD WELLINGTON S4 WHITE
See technical informationReferences
Portwest:FW84WHR43
Rubix:2590015
EAN:5036108159468

Technical specifications
| EU shoe size | 43 |
|---|---|
| Colour | white |
| Main material | polyvinyl chloride (pvc) |
Product details : PORTWEST FW84 STEEL PVC FOOD WELLINGTON S4 FO WHITE EU43 UK9
The FW84 is manufactured from high grade PVC/Nitrile which is resistant to oils, fats, alkali and acid. Excellent slip resistance and suitable for food industry. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN13832-2:2006, EN ISO 20345:2011 S4
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN13832-2:2006, EN ISO 20345:2011 S4
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | white |
| Main material | polyvinyl chloride (pvc) |
| Water proof | yes |
| Security Category | s4 |
| Slip resistance | yes |
| Material | pvc / nitrile |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- In stock: Next day delivery