PORTWEST FR11 MODAFLAME KNIT FR LONG SLEEVE T-SHIRT NAVY 5XL
PORTWEST FR11 NAVY BLUE RETARDANT VEST
See technical informationReferences
Portwest:FR11NAR5XL
Rubix:260A6922
EAN:5036108243754

Product details : PORTWEST FR11 MODAFLAME KNIT FR LONG SLEEVE T-SHIRT NAVY 5XL
High quality composition and premium materials distinguish our Flame Retardant Anti-Static Long Sleeve T-Shirt from its competitors. Anti-static. The inherently flame retardant qualities will not diminish. Flame retardant cuff for increased safety. Protects against radiant, convective and contact heat. Excellent color fastness and shrinkage results. Breathable fabric to wick moisture away from the body, keeping the wearer cool, dry.... UPF 50+ fabric blocks 98% of UV rays. Ribbed cuffs for warmth and comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 5xl |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 200 g/m² |
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
- Usually arrives within 14 working days