PORTWEST F474NARS/M IONA 2 BAND VEST NAVY SM


PORTWEST Iona Vest - F474

References
portwest:F474NARS/M
rubix:2589352
brand logo
brand logo
Technical specifications
ColourNavy
SizeS/M
Class EN204712
See all Specifications

Product details : PORTWEST F474NARS/M IONA 2 BAND VEST NAVY SM


This safety vest offers visibility with function. A practical addition to any workplace, it offers enhanced visibility at all times. Lightweight and comfortable. Reflective tape for increased visibility. Hook and loop closure for easy access. Available in an excellent choice of corporate colours. Generous fit for wearer comfort
Type : Regular

Technical specifications


Attributes
ColourNavy
SizeS/M
Class EN204712
Main materialPolyester
Secondary colourGrey
Material100% Polyester
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • In stock: Next day delivery