PORTWEST F474RBRS/M IONA 2 BAND VEST ROYAL SM


PORTWEST Iona Vest - F474

References
portwest:F474RBRS/M
rubix:2589358
ean:5036108192724
brand logo
brand logo
Technical specifications
Colourblue
Sizes/m
Class EN204712
See all Specifications

Product details : PORTWEST F474RBRS/M IONA 2 BAND VEST ROYAL SM


This safety vest offers visibility with function. A practical addition to any workplace, it offers enhanced visibility at all times. Lightweight and comfortable. Reflective tape for increased visibility. Hook and loop closure for easy access. Available in an excellent choice of corporate colours. Generous fit for wearer comfort
Type : Regular

Technical specifications


Attributes
Colourblue
Sizes/m
Class EN204712
Main materialpolyester
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Usually arrives within 14 working days