PORTWEST RT20 HV ZIP LONG LENGTH VEST ORANGE XL
Portwest RT20 Orange Hi-Vis Vest
See technical informationReferences
Portwest:RT20ORRXL
Rubix:1518208
Manufacturer :RT20ORRXL
EAN:5036108057504

Product details : PORTWEST RT20 HV ZIP LONG LENGTH VEST ORANGE XL
This specialist anti-tangle vest has been designed as a comfortable and safe garment for track side use. Features of this garment include an elasticated back, zip fastener and a 4 point break away function at the shoulders and side seams.
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g
Features
Reflective tape for increased visibility
Front zip opening for easy access
Half elasticated waist for a secure and comfortable fit
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 Point break away function at the shoulders and side seams
Shell Fabric : 100% Polyester, Warp Knit 160g
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Usually arrives within 14 working days