PORTWEST S774 BIZFLAME RAIN HV FR JACKET YELLOW M
PORTWEST S774 BIZFLAME RAIN HI VIS MULTI LITE JACKET
See technical informationReferences
Portwest:S774YERM
Rubix:80994579
EAN:5036108248506



Product details : PORTWEST S774 BIZFLAME RAIN HV FR JACKET YELLOW M
A new great value addition to our Multi-Protection Range, the S774 jacket is an unpadded lightweight jacket hosting a multitude of functional features and benefits.
Strengths
CE certified
Flame resistant treated waterproof fabric prevents water penetration
Chemical resistant
Anti-static
FR cotton lined for added warmth and comfort
Breathable fabric to draw moisture away from the body keeping the wearer cool
dry and comfortable
Taped seams to provide additional protection
Premium flame resistant reflective tape
Two-way zip for quick and easy access
Hood for added protection against the elements
Concealed phone pocket
Radio loop for easy clipping of a radio
Pack away hood for added functionality
Internal chest pocket
Knitted cuff for comfort and warmth
Lightweight and comfortable
New Style
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| High visibility | yes |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 98% polyester, 2% anti-static carbon fibre 250g |
Show UNSPSC/ECL@SS
£ 173.81 excl. VAT
/ Each
£ 208.57 incl. VAT
- Usually arrives within 14 working days