PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK
Colour | orange |
---|---|
Size | 42r |
Class EN20471 | 2 |
Colour | orange |
---|---|
Size | 42r |
Class EN20471 | 2 |
Main material | polyester |
Material | shell fabric : kingsmill: 65% polyester, 35% cotton 300g contrast fabric : 100% polyester oxford 600d |
Usually arrives within 14 working days