Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"PORTWEST T711BKR34 WX3 SERVICE TROUSERS BLACK 34"""
"PORTWEST T711BKR34 WX3 SERVICE TROUSERS BLACK 34"""
PORTWEST T711BK WX3 SERVICE TROUSERS BLACK
References
portwest:
T711BKR34
rubix:
293A7181
ean:
5036108348923
Technical specifications
Colour
black
Size
34
Main material
polyester
Product details
Technical specifications
Product details : "PORTWEST T711BKR34 WX3 SERVICE TROUSERS BLACK 34"""
Technical specifications
Attributes
Colour
black
Size
34
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.83
excl. VAT
/
Each
£
37.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 28T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 34R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 36.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 29.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 40.5S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 36.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 36.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 14S
"REGATTA TRJ330L ACTION TROUSERS BLACK 32"" T"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 31.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 24T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 10R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 29.5R