Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""
"PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""
PORTWEST T711BK WX3 SERVICE TROUSERS BLACK
References
portwest:
T711BKR46
rubix:
293A7207
ean:
5036108348992
Technical specifications
Colour
black
Size
46
Main material
polyester
Product details
Technical specifications
Product details : "PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""
Technical specifications
Attributes
Colour
black
Size
46
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.83
excl. VAT
/
Each
£
37.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77408_990-C44 OXFORD 4X CARGO PANT BLACK W31
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 30.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 42.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 38.5S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 40.5S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 40.5T
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 44.5R
"REGATTA TRJ330L ACTION TROUSERS NAVY 30"" T"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 31.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 52.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 16R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 30R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 38"" S"
HELLYHAN 77381_990-C146 BARCODE CNCT PANT BLACK W33
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 32S