References
Festo:SMM-8
Rubix:123A6835
Manufacturer :547941
EAN:4052568051693

Documents
Product details : FESTO 547941 POSITIONSMARKER SMM-8
Positioning component SMM-8 Suitable for T-slot. Size=8, Design=for T-slot, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 120 °C, Mounting type=(* Clamped in T-slot, * Insertable into slot lengthwise)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x5x75 mm |
|---|---|
| Logistic Weight | 0,46 g |
| Type | positioning element |
| Material | aluminium alloy, anodised (housing);high alloy stainless steel (screw) |
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ 10 pieces
£ 43.68 incl. VAT
- Delivery usually within ( 2 ) days