FESTO 532186 MOUNTING BRACKET MS6-WPM-2D
MS6-WPM mounting bracket
See technical informationSee documentsReferences
Festo:MS6-WPM-2D
Rubix:113A5210
Manufacturer :532186
EAN:4052568086022

Documents
Product details : FESTO 532186 MOUNTING BRACKET MS6-WPM-2D
Mounting bracket MS6-WPM-2D MS series, matches M series Mounting holes Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=154 g
Technical specifications
Attributes
| Logistic Weight | 163,1 g |
|---|---|
| Type | mounting bracket ms series |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- Delivery usually within ( 2 ) days