Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK VBMT 16 04 08-MF1115 107 INSERT FOR TURNING 5755732
SANDVIK VBMT 16 04 08-MF1115 107 INSERT FOR TURNING 5755732
Positive insert VBMT 1604
References
sandvik coromant:
VBMT160408-MF1115
rubix:
80980664
manufacturer :
5755732
Technical specifications
Plate type
VBMT160408-MF1115
Nuance/shade
1115
See all Specifications
Product details
Technical specifications
Product details : SANDVIK VBMT 16 04 08-MF1115 107 INSERT FOR TURNING 5755732
Technical specifications
Attributes
Plate type
VBMT160408-MF1115
Nuance/shade
1115
Thickness
4.76
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.32
excl. VAT
/
Each
£
15.98
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB DCMT11T304-MP UE6110 INSERT TURNING COATED 90040905
SANDVIK TCMT16T308-KR3205 COROTURN 5752811
SANDVIK C'CUT MB INSRT MB-09G170-00-14L1025
MITSUBCARB SNMG120412-RM MC7025 INSERT TURNING COATED NEG 90031599
SANDVIK DNMG150616-QM4305 T-MAX P TURNING INVEIO 6707425
SANDVIK WNMG080404-SF1115 T-MAX P TURNING 5891421
SANDVIK TCMX 16 T3 04-WF 3210 5753063
WALTER CCMT060208-RM4 WSM20S TURNING INSERTS (POSITIVE) 6839094
MITSUBCARB NP-TPGB090204GA3 BC8130 INSERT TURNING POSITIVE 90041509
PRAMET CNMG 160612E-NM:T7325 7156217
WALTER CPGT060208-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021252
SANDVIK WPMT040204-MM1125 COROTURN 5756900
WALTER TNMG160404-FM5 WSM20S TURNING INSERTS (NEGATIVE) 7091926
PRAMET CNMG 190608E-NMR:T7325 7156223
SANDVIK TCMT 16 T3 04-PF 4425 INSERT 7861046