Filter Options
CATEGORIES
  • Pot magnet (12)
  • 1Brand

    12 Product(s) with 12 variant(s):

    Relevance
    • eclipse magnetics:E1003/NEO
    • rubix:2536257
    • Material
      Neodymium Zinc Plated
    • Diameter
      32 mm
    £ 46.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • eclipse magnetics:833
    • rubix:011777
    • Material
      Alnico
    • Diameter
      27 mm
    £ 14.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:834
    • rubix:011778
    • Material
      Alnico
    • Diameter
      35 mm
    £ 24.88 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1066/NEO
    • rubix:45037065
    • ean:5012095617532
    • Material
      Neodymium Zinc Plated
    • Diameter
      28 mm
    £ 12.54 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1033/NEO
    • rubix:2588863
    • ean:5012095614548
    • Material
      Neodymium Zinc Plated
    • Diameter
      20 mm
    £ 45.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1035/NEO
    • rubix:2588865
    • ean:5012095614562
    • Material
      Neodymium Zinc Plated
    • Diameter
      32 mm
    £ 46.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E891
    • rubix:218241
    • Material
      Ferrite
    • Diameter
      56 mm
    £ 31.54 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E896
    • rubix:218245
    • Material
      Ferrite
    • Diameter
      76 mm
    £ 26.49 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1034/NEO
    • rubix:2588864
    • ean:5012095614555
    • Material
      Neodymium Zinc Plated
    • Diameter
      25 mm
    £ 65.63 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1043/NEO
    • rubix:2588851
    • ean:5012095613114
    • Material
      Neodymium Zinc Plated
    • Diameter
      25 mm
    £ 38.36 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E1056/NEO
    • rubix:2588859
    • ean:5012095613282
    • Material
      Neodymium Zinc Plated
    • Diameter
      40 mm
    £ 41.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • eclipse magnetics:E855/2
    • rubix:2588869
    • ean:5012095614630
    • Material
      Neodymium
    • Diameter
      88 mm
    £ 73.03 excl. VAT
    / Each
    • Delivery within 10-15 business days