ECLIPSE MAGNETICS E891 SHALLOW POT MAGNET


Ferrite shallow pot magnets

References
eclipse magnetics:E891
rubix:218241
brand logo
brand logo
Technical specifications
Materialferrite
Diameter56 mm

Product details : ECLIPSE MAGNETICS E891 SHALLOW POT MAGNET


A range of shallow, limpet type, gripping magnets using ferrite magnet material set in mild steel shells. Magnetic field depths are in-between those of cast alloy pot magnets and magnets. Ideal for use as ""bases"" to machine tool accessories and industrial light fittings, where temperatures do not exceed a maximum of 80° C.
A wide and shallow magnet ideal for limpet type gripping applications. Manufactured with standard M6 thread for building into jigs and fixtures, fitted with J bolt.

Technical specifications


Attributes
Materialferrite
Diameter56 mm
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • Usually arrives within 14 working days