ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2


Rubber Coated Pot Magnet

References
eclipse magnetics:E855/2
rubix:2588869
ean:5012095614630
brand logo
brand logo
Technical specifications
MaterialNeodymium
Diameter88 mm

Product details : ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2


Threaded Neck Pot Magnets
These rubber-covered neodymium (NdFeB) pot magnets from Eclipse Magnets offer strong holding force that resists corrosion and protects against surface damage.
These neodymium magnets are recommended for use with painted or varnished articles, or applications where a strong magnetic force is required, without scratching or marking.
The rubber coating protects the magnet even in humid conditions where corrosion is more likely. Even after years of use the holding force is not weakened.

Technical specifications


Attributes
MaterialNeodymium
Diameter88 mm
Show UNSPSC/ECL@SS
£ 40.76 excl. VAT
/ Each
£ 48.91 incl. VAT
  • Usually arrives within 14 working days