Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Pot magnet
ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
Spring Closure Carabiner Hook
References
eclipse magnetics:
E1066/NEO
rubix:
45037065
ean:
5012095617532
Technical specifications
Material
Neodymium Zinc Plated
Diameter
28
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
Technical specifications
Attributes
Material
Neodymium Zinc Plated
Diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.67
excl. VAT
/
Each
£
12.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
ECLIPSE MAGNETS E1033/NEO 20 X 6MM HOOK MAGNET PACK OF 10
ECLIPSE MAGNETS E1034/NEO 25 X 7MM HOOK MAGNET PACK OF 10
ECLIPSE MAGNETS E1035/NEO 32 X 7MM HOOK MAGNET PACK OF 5
ECLIPSE MAGNETS E1056/NEO 40 X 9MM MAGNET MALE THREAD PACK OF 5
ECLIPSE MAGNETICS COUNTERSUNK SHALLOW POT MAGNET 32 X 7MM PACK OF 10
ECLIPSE MAGNETICS POT MAGNET NO 833
ECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10
ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2
ECLIPSE MAGNETICS POT MAGNET NO 834
ECLIPSE MAGNETICS E896 SHALLOW HOLDFAST
ECLIPSE MAGNETICS E891 SHALLOW POT MAGNET
ECLIPSE MAGNETICS NO E821 BUTTON MAGNET
ROBERTSCOT 105008 LITTER PICKER CLAW 87CM
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M