GATES 940053219 POWERGRIP GT3 SYNCHRONOUS BELT 180-3MGT3-9
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 180 3MGT 9
Rubix:132A7494
Manufacturer :940053219
EAN:5414465314704

Product details : GATES 940053219 POWERGRIP GT3 SYNCHRONOUS BELT 180-3MGT3-9
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 180 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 60 |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- In stock: Next day delivery
