GATES 9400-53360 GT3 282 3MGT 9


PowerGrip GT3 Belt

References
gates:GT3 282 3MGT 9
rubix:223A4725
manufacturer :9400-53360
ean:5414465341731
brand logo
brand logo
Technical specifications
Profile3MGT3
Primitive length282 mm
Belt width9 mm
See all Specifications

Product details : GATES 9400-53360 GT3 282 3MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3MGT3
Primitive length282 mm
Belt width9 mm
Pitch3 mm
MaterialCR
Number of teeth94
Height2.41 mm
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Usually arrives within 14 working days