GATES 940055226 POWERGRIP GT3 SYNCHRONOUS BELT 400-5MGT3-9
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 400 5MGT 9
Rubix:101A6329
Manufacturer :940055226
EAN:5414465312625

Product details : GATES 940055226 POWERGRIP GT3 SYNCHRONOUS BELT 400-5MGT3-9
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 5mgt3 |
|---|---|
| Primitive length | 400 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ Each
£ 17.40 incl. VAT
- In stock: Next day delivery
