GATES SYNCH BELT GT3 530 5MGT 15


PowerGrip GT3 Belt

References
gates:GT3 530 5MGT 15
rubix:101A8920
manufacturer :9400-55266
ean:5414465312830
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length530 mm
Belt width15 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 530 5MGT 15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT
Primitive length530 mm
Belt width15 mm
Pitch5 mm
MaterialCR
Number of teeth106
Height3.81 mm
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
  • Usually arrives within 14 working days