GATES POWER GRIP GT3 750-5MGT3-15


PowerGrip GT3 Belt

References
gates:GT3 750 5MGT 15
rubix:101A2434
manufacturer :9400-55215
ean:5414465312984
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length750 mm
Belt width15 mm
See all Specifications

Product details : GATES POWER GRIP GT3 750-5MGT3-15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT
Primitive length750 mm
Belt width15 mm
Pitch5 mm
MaterialCR
Number of teeth150
Height3.81 mm
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
  • Usually arrives within 14 working days