GATES GT4 2450 14MGT 40 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 2450 14MGT 40
rubix:221A5729
manufacturer :9579-00140
ean:5400608209679
brand logo
brand logo
brand logo
brand logo
Technical specifications
Profile14mgt
Primitive length2450 mm
Belt width40 mm
See all Specifications

Product details : GATES GT4 2450 14MGT 40 POWERGRIP GT4


Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning
brand logo
brand logo

Technical specifications


Attributes
Profile14mgt
Primitive length2450 mm
Belt width40 mm
Pitch14 mm
Materialee
Number of teeth175
Height10 mm
Show UNSPSC/ECL@SS
£ 283.67 excl. VAT
/ Each
£ 340.40 incl. VAT
  • Usually arrives within 14 working days