GATES GT4 5320 14MGT 40 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 5320 14MGT 40
rubix:221A5789
manufacturer :9579-00190
ean:5400608209983
brand logo
brand logo
Technical specifications
Profile14mgt
Primitive length5320 mm
Belt width40 mm
See all Specifications

Product details : GATES GT4 5320 14MGT 40 POWERGRIP GT4


Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Technical specifications


Attributes
Profile14mgt
Primitive length5320 mm
Belt width40 mm
Pitch14 mm
Materialee
Number of teeth380
Height9.9 mm
Show UNSPSC/ECL@SS
£ 569.68 excl. VAT
/ Each
£ 683.62 incl. VAT
  • Usually arrives within 14 working days