Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50182 GTX 920 8MX 20
GATES 9327-50182 GTX 920 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 920 8MX 20
rubix:
270A0618
manufacturer :
9327-50182
ean:
5414465179907
Technical specifications
Profile
8MX
Primitive length
920
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50182 GTX 920 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
920
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
115
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.22
excl. VAT
/
Each
£
68.66
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 896 8MHP 85 1867465
OPTIBELT 512 8M 20 HIPO 1081853
OPTIBELT 2248 8M 30 HIPO 1082457
GATES HTDBELT 3M PITCH HTD 165 3M 6
OPTIBELT HTD TIMING BELT 522 3M 1577ZA
GATES GT4 2000 8MGT 20 POWERGRIP GT4
OPTIBELT 1424 8MHP 85 1949594
OPTIBELT 1890 14M 85 HIPO 1082641
MECALINE 3048.8M440 894916
GATES GT4 1190 14MGT 115 POWERGRIP GT4
GATES HTDBELT 5M PITCH HTD 1200 5M 15
GATES GT4 2590 14MGT 115 POWERGRIP GT4
GATES SYNCH BELT GT3 2440 5MGT 9
GATES 3M HTDSLEEVE HTD 168 3M 1800
OPTIBELT 489 3M 977TD HTD TIMING BELT 489-9MM