Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX 920 8MX 30 POLYCHAIN BELT
GATES GTX 920 8MX 30 POLYCHAIN BELT
PowerGrip GTX Synchronous Belt
References
gates:
GTX 920 8MX 30
rubix:
202A5275
manufacturer :
9327-50183
ean:
5414465179914
Technical specifications
Profile
8MX
Primitive length
920
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX 920 8MX 30 POLYCHAIN BELT
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
920
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
115
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.51
excl. VAT
/
Each
£
109.81
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50056 GTX 520 8MX 30
OPTIBELT 612 3M 677TD HTD TIMING BELT 612-6MM
GATES HTD BELT 8M PITCH HTD 1080 8M 20
GATES DOUBLE SIDED HTD BELT TP HTD 2100 5M 9
GATES HTDBELT3MPITCH HTD 522 3M 9
OPTIBELT 1128 8MHP 30 1847598
GATES SYNCH BELT GT3 420 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 37 9239-05250
OPTIBELT HTD TIMING BELT 912 8M 5077ZA
GATES HTDBELT5MPITCH HTD 950 5M 9
GATES HTD BELT 5M PITCH HTD 270 5M 25
OPTIBELT 1224 8MHP 85 1816389
GATES HTDBELT 5M PITCH HTD 2350 5M 15
GATES HTD BELT 5M PITCH HTD 565 5M 15
GATES SYNCH BELT GT3 415 5MGT 9