Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50195 GTX 960 8MX 85
GATES 9327-50195 GTX 960 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 960 8MX 85
rubix:
270A0627
manufacturer :
9327-50195
ean:
5414465180064
Technical specifications
Profile
8MX
Primitive length
960
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50195 GTX 960 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
960
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
120
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.17
excl. VAT
/
Each
£
301.40
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1424 8MHP 30 1939896
OPTIBELT 800 8M 85 HIPO 1082043
GATES HTDBELT3MPITCH HTD 681 3M 9
OPTIBELT 2400 8M 20 HIPO 1082471
GATES 9327-51092 GTX 4578 14MX 170
OPTIBELT 1778 14M 40 HIPO 1082627
GATES SYNCH BELT GT3 1500 5MGT 9
OPTIBELT 2100 14M 40 HIPO 1082646
OPTIBELT 1096 8M 20 1895295
OPTIBELT HTD TIMING BELT 624 8M 3077TD
OPTIBELT HTD TIMING BELT 560 8M 3077ZA
GATES HTDBELT5MPITCH HTD 710 5M 9
GATES HTDBELT5MPITCH HTD 775 5M 9
OPTIBELT 2310 14M 115 HIPO 1082663
GATES 9327-50471 GTX 2080 8MX 85