Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50209 GTX 976 8MX 50
GATES 9327-50209 GTX 976 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 976 8MX 50
rubix:
270A0631
manufacturer :
9327-50209
ean:
5414465180231
Technical specifications
Profile
8MX
Primitive length
976
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50209 GTX 976 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
976
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.65
excl. VAT
/
Each
£
179.58
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 255 5M 977ZA
GATES 5M HTDSLEEVE HTD 750 5M 1800
OPTIBELT 753 3M 977TD HTD TIMING BELT 753-9MM
OPTIBELT 2248 8M 85 1669763
OPTIBELT HTD TIMING BELT 950 5M 1577ZA
OPTIBELT 1148 14M 55 HIPO 1098820
OPTIBELT 2240 8MHP 85 1808037
GATES GT4 1040 8MGT 20 POWERGRIP GT4
OPTIBELT 1344 14M 170 HIPO 1082565
GATES 9327-50388 GTX 1584 8MX 20
OPTIBELT HTD TIMING BELT 2000 8M 5077ZA
OPTIBELT 201 3MHP 9 1961479
GATES GT4 1800 8MGT POWERGRIP
OPTIBELT 3500 14M 85 HIPO 1082730
OPTIBELT 1400 8MHP 30 1909727