Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50211 GTX 976 8MX 85
GATES 9327-50211 GTX 976 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 976 8MX 85
rubix:
270A0633
manufacturer :
9327-50211
ean:
5414465180255
Technical specifications
Profile
8mx
Primitive length
976
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50211 GTX 976 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
976
mm
Belt width
85
mm
Pitch
8
mm
Material
cr
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
254.40
excl. VAT
/
Each
£
305.28
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 125 9239-08185
OPTIBELT HTD TIMING BELT 665 5M 2577ZA
GATES HTDBELT 3M PITCH HTD 1530 3M 15
GATES HTD BELT 8M PITCH HTD 1552 8M 85
GATES PPT GT4 4326 14MGT 1300 POWERGRIP GT4
MECALINE 1000.8M440 894880
GATES 9327-50130 GTX 760 8MX 50
GATES GT4 1800 8MGT 85 POWERGRIP GT4
OPTIBELT 1160 8MHP 30 1936805
OPTIBELT 520 8M 20 HIPO 1081865
OPTIBELT 424 8M 20 HIPO 1081817
OPTIBELT 760 8M 20 HIPO 1082013
OPTIBELT 1360 D8M 50 1804108
GATES SYNCH BELT GT3 1692 3MGT 15
GATES 9275-09055 PC2 8MGT 1040 36