Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50222 GTX 1040 8MX 20
GATES 9327-50222 GTX 1040 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1040 8MX 20
rubix:
270A0639
manufacturer :
9327-50222
ean:
5414465180378
Technical specifications
Profile
8mx
Primitive length
1040
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50222 GTX 1040 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1040
mm
Belt width
20
mm
Pitch
8
mm
Material
cr
Number of teeth
130
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.90
excl. VAT
/
Each
£
75.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2240 125 9239-08160
OPTIBELT 365 5M 2577ZA HTD TIMING BELT 365-5M-25MM
OPTIBELT 486 3M 977ZA HTD TIMING BELT 486-9MM
GATES HTDBELT3MPITCH HTD 333 3M 15
GATES HTD BELT 8M PITCH HTD 1552 8M 30
GATES GT4 640 8MGT 2800 POWERGRIP GT4
OPTIBELT 1035 5M 977ZA HTD TIMING BELT 1035-5M-9MM
OPTIBELT 3048 8M 50 HIPO 1082506
OPTIBELT HTD TIMING BELT 1000 5M 977ZA
OPTIBELT 2504 8M 30 HIPO 1082481
OPTIBELT 3360 14MHP 115 1808515
OPTIBELT 129 3M 1577ZA HTD TIMING BELT 129-15MM
OPTIBELT 1760 D8M 50 1932253
OPTIBELT 536 8M 85 HIPO 1081886
GATES SYNCH BELT GT3 1050 5MGT 9