Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50249 GTX 1120 8MX 50
GATES 9327-50249 GTX 1120 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1120 8MX 50
rubix:
270A0658
manufacturer :
9327-50249
ean:
5414465180644
Technical specifications
Profile
8MX
Primitive length
1120
mm
Belt width
50
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50249 GTX 1120 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1120
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
140
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.71
excl. VAT
/
Each
£
200.05
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 474 3M 6
GATES GT4 2590 14MGT 85 POWERGRIP GT4
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4480 36
GATES 3M HTDSLEEVE HTD 177 3M 1800
GATES HTD BELT 8M PITCH HTD 264 8M 85
OPTIBELT 1760 8M 50 HIPO 1082387
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 90
OPTIBELT HTD TIMING BELT 450 5M 977ZA
OPTIBELT 1080 8M 30 HIPO 1082161
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2828-90 9239-07202
GATES HTD BELT 8M PITCH HTD 424 8M 30
GATES POLYCHAIN CARBON 5MPCC-425-25
OPTIBELT 2272 8MHP 85 1640289
OPTIBELT 600 8M 20 HIPO 1081925
OPTIBELT 1096 8M 50 HIPO 1082170