Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50250 GTX 1120 8MX 65
GATES 9327-50250 GTX 1120 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1120 8MX 65
rubix:
270A0659
manufacturer :
9327-50250
ean:
5414465180668
Technical specifications
Profile
8mx
Primitive length
1120
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50250 GTX 1120 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1120
mm
Belt width
65
mm
Pitch
8
mm
Material
cr
Number of teeth
140
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
215.90
excl. VAT
/
Each
£
259.08
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 630 3MGT 9
OPTIBELT 424 8MHP 30 1806169
GATES HTD BELT 8M PITCH HTD 1200 8M 20
GATES HTD BELT 8M PITCH HTD 2272 8M 20
OPTIBELT HTD TIMING BELT 624 8M 3077TD
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 125
OPTIBELT 4578 14MHP 170 1814774
OPTIBELT 120 3M 1577TD HTD TIMING BELT 120-15MM
OPTIBELT 1424 8M 50 HIPO 1082307
OPTIBELT 790 5M 15 1805066
OPTIBELT 1328 8M 50 HIPO 1082274
OPTIBELT 1344 14M 115 1824942
OPTIBELT 345 3M 1577ZA HTD TIMING BELT 345-15MM
OPTIBELT 1800 8M 85 HIPO 1082397
OPTIBELT 1344 14M 170 1962219