Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50267 GTX 1160 8MX 85
GATES 9327-50267 GTX 1160 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1160 8MX 85
rubix:
270A0666
manufacturer :
9327-50267
ean:
5414465180859
Technical specifications
Profile
8MX
Primitive length
1160
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50267 GTX 1160 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1160
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
145
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.47
excl. VAT
/
Each
£
349.76
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1280 D8M 20 1548313
OPTIBELT 400 5MHP 15 1831948
OPTIBELT 525 5MHP 9 1653624
OPTIBELT 177 3MHP 15 1876592
OPTIBELT 1168 8M 30 HIPO 1082200
OPTIBELT 489 3M 977TD HTD TIMING BELT 489-9MM
GATES 9327-50226 GTX 1040 8MX 65
GATES SYNCH BELT GT3 1270 5MGT 25
GATES GT4 880 8MGT 50 POWERGRIP GT4
OPTIBELT 550 5MHP 15 1701212
OPTIBELT 1080 8M 5077ZA HTD TIMING BELT 1080-8M-50MM
OPTIBELT 1224 8MHP 30 1949603
OPTIBELT 1248 8M 30 HIPO 1082240
GATES HTDBELT5MPITCH HTD 525 5M 9
OPTIBELT HTD TIMING BELT 265-5M-15MM