Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50277 GTX 1200 8MX 20
GATES 9327-50277 GTX 1200 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1200 8MX 20
rubix:
270A0667
manufacturer :
9327-50277
ean:
5414465180958
Technical specifications
Profile
8MX
Primitive length
1200
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50277 GTX 1200 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1200
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
150
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.48
excl. VAT
/
Each
£
84.58
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 486 3M 6
OPTIBELT 2100 14M 170 HIPO 1082655
GATES SYNCH BELT 158-2MGT3-3
GATES 14MPC2-2450-68 POLYCHAIN BELT
OPTIBELT 1184 8M 30 1966265
GATES SYNCH BELT GT3 2440 5MGT 15
GATES HTDBELT 3M PITCH HTD 1926 3M 15
OPTIBELT HTD TIMING BELT 1080 8M 3077ZA
GATES HTD BELT 5M PITCH HTD 335 5M 25
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 68 9239-06315
OPTIBELT 120 5M 1577TD HTD TIMING BELT 120-5M-15MM
GATES 9327-50240 GTX 1080 8MX 40
GATES 9327-51057 GTX 3500 14MX 55
GATES GT4 1890 14MGT 55 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 1270 5M 15