Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50280 GTX 1200 8MX 50
GATES 9327-50280 GTX 1200 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1200 8MX 50
rubix:
270A0669
manufacturer :
9327-50280
ean:
5414465180996
Technical specifications
Profile
8MX
Primitive length
1200
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50280 GTX 1200 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1200
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
150
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.22
excl. VAT
/
Each
£
211.46
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
MEGADYNE 2400RPP8M20 2400-RPP8-20 HTD BELT
GATES HTD BELT 8M PITCH HTD 376 8M 85
GATES GT4 880 8MGT 20 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 37 9239-05200
GATES GT4 1890 14MGT 170 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 822 3M 15
GATES HTDBELT 3M PITCH HTD 1926 3M 15
OPTIBELT 624 8M 85 HIPO 1081960
GATES HTD BELT 8M PITCH HTD 720 8M 30
OPTIBELT 2400 8MHP 20 1503396
OPTIBELT 2000 8M 30 HIPO 1082417
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 36 9239-02130
GATES GT4 6860 14MGT 170 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 594 3M 6
OPTIBELT 2660 14M 170 1034485