Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50281 GTX 1200 8MX 65
GATES 9327-50281 GTX 1200 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1200 8MX 65
rubix:
270A0670
manufacturer :
9327-50281
ean:
5414465181009
Technical specifications
Profile
8MX
Primitive length
1200
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50281 GTX 1200 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1200
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
150
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.20
excl. VAT
/
Each
£
273.84
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 776 8M 3077ZA
GATES GT4 600 8MGT 50 POWERGRIP GT4
OPTIBELT 966 14M 170 HIPO 1082534
GATES SYNCH BELT GT3 252 3MGT 6
GATES SYNCH BELT GT3 1500 5MGT 15
OPTI 1120-8MHP-85MM HIGH POWER HTD BELT
GATES GT4 1610 14MGT 1400 POWERGRIP GT4
OPTIBELT 3850 14M 55 1528805
OPTIBELT HTD TIMING BELT 750 5M 977ZA
OPTIBELT 775 5M 2577ZA HTD TIMING BELT 775-5M-25MM
OPTIBELT HTD TIMING BELT 3850-14M-40MM
OPTIBELT 1056 8M 30 HIPO 1082144
OPTIBELT 1380 5M 9 1971197
OPTIBELT 1680 8M 20 1976872
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 125 9239-08071