Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50293 GTX 1224 8MX 20
GATES 9327-50293 GTX 1224 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1224 8MX 20
rubix:
270A0672
manufacturer :
9327-50293
ean:
5414465181160
Technical specifications
Profile
8MX
Primitive length
1224
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50293 GTX 1224 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1224
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
153
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.63
excl. VAT
/
Each
£
85.96
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES BELT HTD 1176 8M 20
GATES HTD BELT 8M PITCH HTD 1040 8M 30
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 68 9239-06165
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1200 36
OPTIBELT 1216 8MHP 30 1829116
GATES 9232-02016 TP GT2 4960 8MGT 30
OPTIBELT 512 8M 30 HIPO 1081856
GATES SYNCH BELT GT3 294 3MGT 9
GATES HTDBELT3MPITCH HTD 564 3M 9
OPTIBELT 870 5M 25 1966943
OPTIBELT 1680 8M 30 HIPO 1082361
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1224 12 9239-00153
GATES GT4 3360 14MGT 170 POWERGRIP GT4
GATES HTDBELT5MPITCH HTD 940 5M 9
OPTIBELT 1245 3M 677TD HTD TIMING BELT 1245-6MM