Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50317 GTX 1280 8MX 20
GATES 9327-50317 GTX 1280 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1280 8MX 20
rubix:
270A0781
manufacturer :
9327-50317
ean:
5414465940651
Technical specifications
Profile
8MX
Primitive length
1280
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50317 GTX 1280 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1280
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
160
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.28
excl. VAT
/
Each
£
89.14
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 180 3M 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 21 9239-01410
OPTIBELT 835 5MHP 25 1996704
GATES SYNCH BELT GT3 339 3MGT 9
GATES HTD BELT 8M PITCH HTD 640 8M 20
GATES GT4 3850 14MGT 55 POWERGRIP GT4
GATES GT4 2800 14MGT 40 POWERGRIP GT4
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1890 68
GATES HTD BELT 3M PITCH HTD 462 3M 9
GATES SYNCH BELT GT3 324 3MGT 15
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 125 9239-08100
GATES HTDBELT3MPITCH HTD 882 3M 6
OPTIBELT 640 8M 8577ZA HTD TIMING BELT 640-8M-85MM
GATES HTD BELT 3M PITCH HTD 345 3M 15
GATES SYNCH BELT GT3 425-5MGT3-25