Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50325 GTX 1304 8MX 20
GATES 9327-50325 GTX 1304 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1304 8MX 20
rubix:
270A0786
manufacturer :
9327-50325
ean:
5414465940811
Technical specifications
Profile
8mx
Primitive length
1304
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50325 GTX 1304 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1304
mm
Belt width
20
mm
Pitch
8
mm
Material
cr
Number of teeth
163
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.40
excl. VAT
/
Each
£
90.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 276 3MHP 6 1904372
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 90 9239-07190
OPTIBELT 597 3M 15 1803149
GATES SYNCH BELT GT3 324 3MGT 6
GATES DOUBLE SIDED HTD BELT TP HTD 1945 5M 9
GATES GT4 3500 14MGT 40 POWERGRIP GT4
MECALINE 896.8M440 894876
GATES 9232-50043 TP GT2 1200 8MGT 50
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 37 9239-05309
OPTIBELT 1248 D8M 50 1758955
GATES HTD BELT 8M PITCH HTD 1904 8M 20
GATES GT4 800 8MGT 85 POWERGRIP GT4
OPTIBELT 330 5M 2577ZA HTD TIMING BELT 330-5M-25MM
GATES HTD BELT 8M PITCH HTD 520 8M 50
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2240 68 9239-06160