Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX MX TIMING BELT GTX1440-8MX-30
GATES GTX MX TIMING BELT GTX1440-8MX-30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1440 8MX 30
rubix:
133A9872
manufacturer :
9327-50357
ean:
5414465941450
Technical specifications
Profile
8MX
Primitive length
1440
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX MX TIMING BELT GTX1440-8MX-30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1440
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
180
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.97
excl. VAT
/
Each
£
157.16
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 1190 14MGT 115 POWERGRIP GT4
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1400 37
OPTIBELT 3150 14MHP 85 1533403
OPTIBELT HTD TIMING BELT 608 8M 2077ZA
GATES GT4 6160 14MGT 55 POWERGRIP GT4
GATES GT4 480 8MGT 85 POWERGRIP GT4
GATES GT4 4326 14MGT 40 POWERGRIP GT4
GATES HTD 3850 14M 170 BELT PITCH
GATES PPT GT4 3150 14MGT 1300 POWERGRIP GT4
OPTIBELT 1400 5M 15 1969253
GATES HTDBELT3MPITCH HTD 564 3M 15
OPTIBELT 830 5M 9 1746592
GATES HTD BELT 8M PITCH HTD 1224 8M 20
OPTIBELT 1500 3M 977TD HTD TIMING BELT 1500-9MM
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 125