Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50376 GTX 1520 8MX 65
GATES 9327-50376 GTX 1520 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1520 8MX 65
rubix:
270A0808
manufacturer :
9327-50376
ean:
5414465941580
Technical specifications
Profile
8mx
Primitive length
1520
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50376 GTX 1520 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1520
mm
Belt width
65
mm
Pitch
8
mm
Material
cr
Number of teeth
190
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.32
excl. VAT
/
Each
£
332.78
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 824 8M 50 1937085
OPTIBELT 500 5MHP 15 1714133
GATES 9297-50097 TP HTD 500 5M 25
GATES HTD 826 14M 40 HTD BELT 14M PITCH 826 14M 40
GATES HTD BELT 3M PITCH HTD 267 3M 6
OPTIBELT 816 3M 15 1695409
OPTIBELT 159 3M 15 1849266
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1200 36
GATES 9293-54995 HTD 2200 8M 30
GATES 9232-50167 TP GT2 3850 14MGT 85
1440 8MHP 30
GATES HTDBELT 3M PITCH HTD 420 3M 9
OPTIBELT 352 8M 50 1864296
GATES HTDBELT 3M PITCH HTD 189 3M 15
OPTIBELT 165 3M 1577ZA HTD TIMING BELT 165-15MM