Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50393 GTX 1584 8MX 85
GATES 9327-50393 GTX 1584 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1584 8MX 85
rubix:
270A0815
manufacturer :
9327-50393
ean:
5414465941795
Technical specifications
Profile
8MX
Primitive length
1584
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50393 GTX 1584 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1584
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
198
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
376.88
excl. VAT
/
Each
£
452.26
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
MEGADYNE 1000RPP820 TIMING BELT
OPTIBELT 204 3M 977ZA HTD TIMING BELT 204-9MM
GATES GT4 880 8MGT 85 POWERGRIP GT4
GATES SYNCH BELT GT3 475 5MGT 15
GATES HTD BELT 5M PITCH HTD 340 5M 9
GATES POLYCHAIN2 BELT 8M PC2 8MGT 800 62
OPTIBELT 624 8M 85 HIPO 1081960
GATES HTDBELT 3M PITCH HTD 447 3M 15
OPTIBELT 144 3M 15 1552927
OPTIBELT 740 5MHP 25 1914750
OPTIBELT 2000 8M 30 HIPO 1082417
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 68 9239-06250
GATES GT4 1400 14MGT 1300 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 168 3M 677ZA
OPTIBELT 2080 8M 30 HIPO 1082425