Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50409 GTX 1696 8MX 85
GATES 9327-50409 GTX 1696 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1696 8MX 85
rubix:
270A0825
manufacturer :
9327-50409
ean:
5414465940460
Technical specifications
Profile
8mx
Primitive length
1696
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50409 GTX 1696 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1696
mm
Belt width
85
mm
Pitch
8
mm
Material
cr
Number of teeth
212
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
399.45
excl. VAT
/
Each
£
479.34
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 4578 14MHP 85 1885185
OPTIBELT 1280 8M 20 HIPO 1082246
GATES GT4 1400 14MGT 1300 POWERGRIP GT4
OPTIBELT 1256 8M 8577ZA HTD TIMING BELT 1256-8M-85MM
OPTIBELT HTD TIMING BELT 1890 14M 8577ZA
GATES SYNCH BELT GT3 450 3MGT 9
OPTIBELT 620 5M 15 1958912
OPTIBELT 1056 8M 50 HIPO 1082146
OPTIBELT 1936 8M 20 1725239
OPTIBELT 870 5M 9 1827666
GATES SYNCH BELT GT3 600 5MGT 25
GATES SYNCH BELT GT3 525 5MGT 15
OPTIBELT 1328 D8M 85 1995099
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 68 9239-06080
OPTIBELT 575 5MHP 15 OMEGA TIMING BELT