Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50427 GTX 1800 8MX 20
GATES 9327-50427 GTX 1800 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1800 8MX 20
rubix:
270A0684
manufacturer :
9327-50427
ean:
5414465940798
Technical specifications
Profile
8MX
Primitive length
1800
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50427 GTX 1800 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1800
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
225
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.93
excl. VAT
/
Each
£
118.72
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES 3M HTDSLEEVE HTD 168 3M 1800
OPTIBELT 513 3M 1577ZA HTD TIMING BELT 513-15MM
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 125
GATES HTDBELT 3M PITCH HTD 372 3M 15
OPTIBELT 144 3MHP 9 1517331
OPTIBELT 1148 14M 170 HIPO 1098823
OPTIBELT 920-8MHP-20MM HTD BELT OMEGA HP
GATES 9232-50177 TP GT2 4578 14MGT 85
OPTIBELT 447 3M 9 1613674
GATES HTDBELT 5M PITCH HTD 120 5M 25
GATES GT4 920 8MGT 50 POWERGRIP GT4
GATES GT4 4578 14MGT 1400 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1040 8M 50
GATES GT4 2310 14MGT 115 POWERGRIP GT4
GATES GT4 1040 8MGT 20 POWERGRIP GT4