Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50469 GTX 2080 8MX 50
GATES 9327-50469 GTX 2080 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2080 8MX 50
rubix:
270A0692
manufacturer :
9327-50469
ean:
5414465181979
Technical specifications
Profile
8MX
Primitive length
2080
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50469 GTX 2080 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2080
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
260
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
280.47
excl. VAT
/
Each
£
336.56
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTDBELT 3M PITCH HTD 288 3M 9
OPTIBELT 712 8MHP 20 1815778
OPTIBELT 2310 14MHP 40 1948999
OPTIBELT 564 3M 1577ZA HTD TIMING BELT 564-15MM
GATES 9327-50132 GTX 760 8MX 85
GATES HTDBELT 3M PITCH HTD 291 3M 6
GATES 9327-50148 GTX 800 8MX 85
GATES HTD BELT 5M PITCH HTD 1420 5M 25
OPTIBELT 1328 8M 30 1712157
OPTIBELT 824 8MHP 85 1695227
HTD BELT 14M PITCH
MECALINE 1424.8M440 894895
OPTIBELT 420 3MHP 6 1649326
OPTIBELT HTD TIMING BELT 565 5M 1577ZA
OPTIBELT 1424 8M 50 HIPO 1082307