Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50499 GTX 2400 8MX 40
GATES 9327-50499 GTX 2400 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2400 8MX 40
rubix:
270A0696
manufacturer :
9327-50499
ean:
5414465182358
Technical specifications
Profile
8MX
Primitive length
2400
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50499 GTX 2400 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2400
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
300
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.78
excl. VAT
/
Each
£
304.54
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 669 3MHP 9 1946637
GATES HTDBELT3MPITCH HTD 681 3M 15
OPTIBELT 900 5MHP 15 1580880
GATES HTDBELT5MPITCH HTD 950 5M 9
OPTIBELT 608 8M 85 HIPO 1081948
OPTIBELT 608 8MHP 50 1899042
GATES HTD 2310 14M 170 BELT PITCH
OPTIBELT 816 3M 9 1782036
OPTIBELT 1440 D8M 2077ZA DBLE SIDED HTD BELT D1440-8M-20MM
OPTIBELT 120 3M 677TD HTD TIMING BELT 120-6MM
OPTIBELT 1328 D8M 30 1576377
OPTIBELT 288 8M 85 HIPO 1081780
GATES 9327-50320 GTX 1280 8MX 50
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2240 62
GATES HTDBELT 3M PITCH HTD 435 3M 15