Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50501 GTX 2400 8MX 65
GATES 9327-50501 GTX 2400 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2400 8MX 65
rubix:
270A0698
manufacturer :
9327-50501
ean:
5414465182372
Technical specifications
Profile
8MX
Primitive length
2400
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50501 GTX 2400 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2400
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
300
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
412.41
excl. VAT
/
Each
£
494.89
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 1050 5MGT 9
GATES GT4 384 8MGT 30 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 2080 8M 5077ZA
GATES HTD BELT 8M PITCH HTD 600 8M 20
MECALINE 102XL440 895008
GATES HTDBELT5MPITCH HTD 940 5M 9
OPTIBELT HTD TIMING BELT 1200 5M 2577ZA
MECALINE 630H440 894959
OPTIBELT 1168 8M 30 HIPO 1082200
OPTIBELT 625 5M 9 1925078
GATES HTD BELT 5M PITCH HTD 1225 5M 25
OPTIBELT 1728 8M 50 HIPO 1082379
OPTIBELT 375 3MHP 6 1816902
OPTIBELT 4326 14M 115 HIPO 1082752
GATES GT4 640 8MGT 85 POWERGRIP GT4