Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50524 GTX 2800 8MX 65
GATES 9327-50524 GTX 2800 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2800 8MX 65
rubix:
270A0710
manufacturer :
9327-50524
ean:
5414465182600
Technical specifications
Profile
8MX
Primitive length
2800
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50524 GTX 2800 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2800
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
350
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
473.80
excl. VAT
/
Each
£
568.56
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-51072 GTX 4004 14MX 40
GATES HTDBELT5MPITCH HTD 750 5M 25
OPTIBELT 576 8M 8577ZA HTD TIMING BELT 576-8M-85MM
GATES GT4 640 8MGT 85 POWERGRIP GT4
GATES HTD BELT 3M PITCH HTD 339 3M 6
GATES 9275-09356 PC2 8MGT 2800 21
OPTIBELT 2504 8MHP 30 1861431
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 90 9239-07170
GATES SYNCH BELT GT3 540 3MGT 15
OPTIBELT 474 3MHP 9 1791110
GATES POLY CHAIN BELT 8MPCC-288-11.2
OPTIBELT 2800 14MHP 40 1901355
GATES HTD BELT 3M PITCH HTD 336 3M 15
GATES SYNCH BELT GT3 564 3MGT 6
OPTIBELT 330 5MHP 15 1809074